Delta Products

80 cfm Exhaust Fan with LED Light

Part #DREC80LED  |  Manufacturer Part #REC80LED

CFM:

80
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

AMP: 0.34

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 80

Diameter: 4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 7-1/2 in

Installation Type: Ceiling Mount

Length: 8-1/4 in

Material: Galvanized Steel

Sones: 2

UL Listed: Yes

Volts: 120V

Watts: 14.5

Width: 12-3/4 in