100 CFM Bathroom Exhaust Fan

You last purchased this on
 
Delta Products

BreezGreen Builder Series 100 CFM Bathroom Exhaust Fan

This product requires certification to purchase.
You last purchased this on
 
Delta Products

BreezGreen Builder Series 100 CFM Bathroom Exhaust Fan

  • Fast #
  • Part #DGBRLEDA
  • Item #7343560
  • Manufacturer Part #GBRLED-A
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
GBR80LED Fan
CFM:
100 ft3/min
Collection:
BreezGreen Builder Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Material:
Metal
Product Type:
Fan Housing
Sones:
0.8
UL Listed:
No
Watts:
3.8 W