Delta Products

BreezGreen Builder Series 100 CFM Bathroom Exhaust Fan in White

Part #DGBR100B  |  Manufacturer Part #GBR100-B

CFM:

100
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

AMP: 0.22

Brand Model Compatibility: GBR-A Housing

Bulb Type: Compact Fluorescent

CEC Compliant: For Sale in CA

CFM: 100

Collection: BreezGreen Builder Series

Color Finish: White

Color Finish Category: Whites

Diameter: 4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 5-3/4 in

Installation Type: [Ceiling Mount, Wall Mount]

Length: 10-3/4 in

Light Bulb Base Type: GU24

Material: Plastic

Material Type: ABS

Product Type: [Fan Motor, Fan Grille]

Sones: 1.4

UL Listed: Yes

Volts: 120V

Watts: 12.6

Width: 10-3/4 in