50 CFM Bathroom Exhaust Fan in White
BreezGreen Builder Series 50 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.12
- Brand Model Compatibility:
- GBR-A Housing
- CEC Compliant:
- For Sale in CA
- CFM:
- 50 ft3/min
- Collection:
- BreezGreen Builder Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Fan Motor, Fan Grille
- Sones:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 6.7 W
- Width:
- 10-3/4 in