Delta Products BreezGreen Builder Series 80 CFM Bathroom Exhaust Fan in White

DGBR80LEDB

Manufacturer Part #: GBR80LED-B

CFM

80

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
0.33
Brand Model Compatibility
GBR-A Housing
Bulb Type
Integrated LED
CEC Compliant
For Sale in CA
Collection
BreezGreen Builder Series
Duct Size
4 in
Green
Energy Star, Yes
Height
5-3/4 in
Installation Type
Ceiling Mount
Product Type
Fan Grille, Fan Motor
Sones
0.8
UL Listed
Yes
Volts
120V
Watts
13
Width
8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday