Universal Fan Housing for Delta Products GBR50 - 50 cfm Single Speed
BreezGreen Builder Series Universal Fan Housing for Delta Products GBR50 - 50 cfm Single Speed
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- GBR50 Fan
- Collection:
- BreezGreen Builder Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Installation Type:
- Ceiling Mount
- Material:
- Metal
- Product Type:
- Fan Housing
- UL Listed:
- Yes