DELTA UNIVERSAL SHOWERING COMPONENTS: ACTIVTOUCH HS 2.5 GPM WALL MT 9-SETTING
Part #D55424CZ | Item #8098363 | Manufacturer Part #55424-CZ
Type:
FaucetProduct Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Shampoo Rinsing spray, Shampoo Rinsing spray with Massage, Drenching spray, Drenching spray with Massage, Soft Full spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 60-82 in. stretchable metal hose
- ADA compliant hand shower when installed per accessibility guidelines of the act
- Three spray selection buttons for simple one-handed operation
Specifications
ADA Compliant: Yes
ANSI Specifications: A117.1
ASME Specifications: A112.18.1
Brand Model Compatibility: Delta
CEC Compliant: Not for Sale in CA
CSA Certified: Yes
Color Finish: Champagne Bronze
Color Finish Category: Bronze Tones
Depth: 10-19/100 in
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Type: Handshower
Flow Rate: 2.5 gpm
Green: [Yes, WaterSense]
Height: 8-13/100 in
Hose Included: Yes
Hose Length: 82 in
Installation Type: Wall Mount
Maximum Height: 8-13/100 in
Pause Control: Yes
Shape: Round
Showerhead Function: Multi
Side Spray: No
Smart Home Enabled: No
Style: Traditional
Type: Faucet
WaterSense Labeled: Yes
Weight: 1.577
Width: 8-5/8 in