Deltana Enterprises Edge Pull in Oil Rubbed Bronze

DEP475U10B

Manufacturer Part #: EP475U10B

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Height
4 in
Product Type
Edge Pull
Smart Home Enabled
No
UL Listed
No
Weight
40
Width
2-7/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday