Deltana Enterprises
Round Flush Pull in Polished Chrome
Part #DFP221RU26 | Item #4046144 | Manufacturer Part #FP221RU26
Product Details
Documents
Specifications
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 3/8 in
Material: Brass
UL Listed: No
Width: 2-1/2 in