0 items

Deltech Controls Series 50 5 in. EPDM Cast Iron Wafer Butterfly Valve

D50050121E120085DA

Valve Size

5 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
Series 50
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Material
Cast Iron
Pressure Class
225#
Valve Body Style
Wafer
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Size
5 in
Valve Type
Butterfly Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday