Model 8800 16 in. Cast Carbon Steel 150 psi Flanged Gear Operator Plug Valve

Part #T8811  |  Manufacturer Part #8811-G 16

Starting at
Call for Pricing

Valve Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME Class 150

Collection: Model 8800

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Carbon Steel

Maximum Pressure: 150 psi

Valve Operator: Gear Operator

Valve Size: 16 in

Valve Type: Plug Valve