Series NE-C 6 in. Ductile Iron Buna-N Locking Lever Handle Butterfly Valve

Part #D221245112311U  |  Item #4664605  |  Manufacturer Part #22124-5112311

$ 797.00 EACH

Valve Size:

6 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Series NE-C

End Connection 1: Lug

End Connection 2: Lug

End Connections: Lug

FM Approved: No

Material: Ductile Iron

Maximum Pressure: 200 psi

NSF Certified: No

Pressure Class: 200#

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Locking Lever Handle

Valve Seat Material: Buna-N

Valve Size: 6 in

Valve Type: Butterfly Valve