12 in Demolition Blade

You last purchased this on
 
Cutter Diamond Products

Demolition 12 in Demolition Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cutter Diamond Products

Demolition 12 in Demolition Blade

  • Fast #
  • Part #CHD12125
  • Item #7282203
  • Manufacturer Part #HD12125
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Excellent blade life
  • Exceptional blade for cutting ductile iron, PVC, steel products
  • Dry and wet use
  • 100% money back guarantee
  • Requires Certification

Specifications

Application:
Cast Iron, Dry, Ductile Iron, PVC, Rebar, Steel, Steel Studs, Wet, Wood
Arbor Hole Size:
1/20 mm
Blade Material:
Diamond
Blade Thickness (in):
0.125 in
Blade Type:
Circular Saw
Collection:
Demolition
Diameter:
12 in
Height:
105/533 in
Number of Blades:
1
RPM:
6300
Size:
12 in x 1/8 in x 1/20 mm