265 gal. Vertical Storage Tank
265 gal. Vertical Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 265 gal
- Connection Type:
- FPT
- Diameter:
- 31 in
- End Connection Location:
- Bottom
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 88 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Storage Tank
- UL Listed:
- No
- Weight:
- 76 lb