150 gal. Water Storage Tank
150 gal. Water Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 150 gal
- Connection Type:
- FPT
- End Connection Location:
- Bottom
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 29 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Storage Tank
- UL Listed:
- No
- Weight:
- 62 lb