300 gal. Low Profile Tank

You last purchased this on
 
Den Hartog

300 gal. Low Profile Tank

This product requires certification to purchase.
You last purchased this on
 
Den Hartog

300 gal. Low Profile Tank

  • Fast #
  • Part #DLP0300RT
  • Item #4206047
  • Manufacturer Part #LP0300-RT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Capacity:
300 gal
Connection Type:
FPT
End Connection Location:
Bottom
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Height:
21 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Storage Tank
UL Listed:
No
Weight:
135 lb