420 gal. Vertical Storage Tank

You last purchased this on
 
Den Hartog

420 gal. Vertical Storage Tank

This product requires certification to purchase.
You last purchased this on
 
Den Hartog

420 gal. Vertical Storage Tank

  • Fast #
  • Part #DVT042042
  • Item #3870980
  • Manufacturer Part #VT0420-42
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
Application:
Indoor, Outdoor
Capacity:
420 gal
Diameter:
42 in
Fitting Sizes:
2 in
Height:
75 in
Material:
Plastic
Material Type:
Polyethylene
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
No