33 ft. Densyl Tape
33 ft. Densyl Tape
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Plumbing, Flanges, Plumbing
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Length:
- 33 ft
- Size:
- 6 in x 33 ft
- UL Listed:
- No
- Width:
- 6 in