33 ft. x 8 in. Densyl Tape
33 ft. x 8 in. Densyl Tape
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Length:
- 33 ft
- Size:
- 8 in x 33 ft
- UL Listed:
- No
- Width:
- 8 in