6 in. x 500 ft. Poly Wrap
6 in. x 500 ft. Poly Wrap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-882
- Clean Bagged:
- No
- Fitting Type:
- Poly Wrap
- Length:
- 500 ft
- Material:
- Plastic
- Product Type:
- Polywrap
- Thickness:
- 1.5 mil
- Width:
- 6 in