88 oz Metal Primer
DENSO PASTE™ 88 oz Metal Primer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA Z245.30
- Collection:
- DENSO PASTE™
- Color:
- Brown
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pipe Compatibility:
- Metal
- Product Type:
- Primer
- Size:
- 5.5 lb