Derma-Lite Large Disposable Nitrile Gloves

Part #S660820  |  Item #7240532  |  Manufacturer Part #6608-20

$ 43.35 per PACK

Glove Size:

L

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powder-free exam grade nitrile
  • Thickness: 5 mil
  • Non-latex
  • Extraordinary strength and puncture resistance
  • Lightly textured
  • 100 gloves per box

Documents

Specifications

Clothing Size: L

Coating: Powder Free

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Gender: Unisex

Glove Size: L

Glove Type: [Disposable, Powder Free Latex]

Length: 9-1/2 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Pack of 100

Reusable: No

Thickness: 5 mil

Weight: 1-2/5