Derma-Lite Medium Disposable Nitrile Gloves

Part #SAS660720  |  Item #7240550  |  Manufacturer Part #6607-20

$ 43.35 per PACK

Glove Size:

M

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powder-free
  • Blue nitrile
  • Exam grade
  • Extraordinary strength and puncture resistance
  • Extraordinary strength and puncture resistance
  • Elongation: 450%

Specifications

ADA Compliant: No

Application: General

CE Approved: No

Clothing Size: M

Coating: Powder Free

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Gender: Unisex

Glove Size: M

Glove Type: [Disposable, Powder Free Latex]

ISO Specifications: ISO 9001

Length: 9-1/2 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Pack of 100

Reusable: No

Thickness: 5 mil

Weight: 1.395