M Size 6 mil Powder Free Nitrile Disposable Gloves in Black (Pack of 120)

Part #SAS66582  |  Item #8330061  |  Manufacturer Part #66582

Glove Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powder-free exam grade nitrile
  • Thickness: 6 mil
  • Textured for enhanced grip
  • Outstanding strength, wear and dexterity
  • Non-latex
  • 120 gloves per box

Documents

Specifications

ADA Compliant: No

CE Approved: No

Clothing Size: M

Coating: Powder Free

Color Finish: Black

Color Finish Category: Blacks

Disposable: Yes

Gender: Unisex

Glove Size: M

Glove Type: [Exam, Grip, Heavy Duty]

Length: 9-1/2 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Pack of 120

Reusable: No

Thickness: 6 mil

Weight: 1.9