Design House 1-1/4 in. Mushroom Cabinet Knob 25 Pack

D564

Color Finish

Starting at $68.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color finish: Satin Chrome
  • Decorative knob
  • Includes 25 knobs
  • Includes installation hardware
  • One year limited warranty

SPECIFICATIONS

Color Finish
Satin Chrome
Color Finish Category
Chromes
Handle Type
Knob
Material
Zinc
Package Quantity
Pack of 25
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday