1-1/4 in. Mushroom Cabinet Knob in Antique Brass 5 Pack
1-1/4 in. Mushroom Cabinet Knob in Antique Brass 5 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes installation hardware
- One year limited warranty
- Decorative knob
- Includes 5 knobs
- Color finish: Antique Brass
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Diameter - Base:
- 13/20 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/25 in
- Length:
- 1-11/100 in
- Material:
- Zinc
- Package Quantity:
- Pack of 5
- Shape:
- Round
- Style:
- Transitional
- Width:
- 1-1/25 in