Design House
11 in. Shelf Rod Bracket in White
Part #D206011 | Item #7223780 | Manufacturer Part #206011
Product Details
- For use with standard closet pole
- Color finish: White
- Projection size: 12"
Specifications
Color Finish: White
Depth: 12-5/8 in
Height: 10-3/16 in
Material: Steel
Type: D206011
Width: 15/16 in