Design House

15-3/4 x 31-1/2 x 16-1/2 in 1-Door Freestanding Vanity Base in White

Part #D541599  |  Manufacturer Part #541599

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18"W x 31-1/2"H x 16"D
  • Preassembled
  • White
  • Durable Gloss White Finish
  • MDF Square Raised Panel Door
  • Satin Nickel Hardware
  • Cultured Marble Vanity Top Included
  • One Year Warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Depth: 15-3/4 in

Height: 31-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Material: [Marble, Wood]

Vanity Top Shape: Oval

Width: 18 in