Design House

18 x 31-1/2 x 17 in 1-Door Freestanding Vanity Base in Espresso

Part #D541862  |  Manufacturer Part #541862

Color/Finish:
Espresso

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18"W x 31-1/2"H x 16"D
  • Preassembled
  • Espresso
  • Durable Espresso Finish
  • MDF Square Raised Panel Door
  • Satin Nickel Hardware
  • Cultured Marble Vanity Top Included
  • One Year Warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Espresso

Color Finish Category: Browns

Depth: 17 in

Height: 31-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Material: [Marble, Wood]

Vanity Top Shape: Oval

Width: 19 in