Design House 18 x 3/4 in. Towel Bar

D564427

Color Finish

Starting at $1.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color finish: Stainless Steel
  • Easy to replace bar only
  • Size: 3/4" x 24"

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
IAPMO Listed
No
Length
18 in
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday