2-11/25 in. Closet Finger Pull in Oil Rubbed Bronze
2-11/25 in. Closet Finger Pull in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 39/100 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 2-11/25 in