Design House
2-Light Ceiling Flushmount in Satin Nickel
Part #D519249 | Item #4643191 | Manufacturer Part #519249
Product Details
Documents
Specifications
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Energy Star Compliant: No
Light Bulb Base Type: Medium E-26
Number Of Lights: 2
Watts: 60