22 x 4 in. Cultured Marble Back Splash for 16682 Vanity Top in Frost
22 x 4 in. Cultured Marble Back Splash for 16682 Vanity Top in Frost
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Frost
- Universal for Left or Right Side Mount
- 22"L x 4"H x 3/4"W
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 16682 Vanity Top
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Frost
- Height:
- 3/4 in
- IAPMO Listed -:
- No
- Material:
- Cultured Marble
- Type:
- D563569
- Width:
- 4 in