25 in x 19 in Single Bowl Cultured Marble Vanity Top in Solid White
This product has been replaced by
Manufacturer Part #552000
25 in x 19 in Single Bowl Cultured Marble Vanity Top in Solid White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three pre-drilled holes for 4" center mount faucet
- Drip free sink edge to contain excess water
- Color finish: Solid White and Cultured Marble
- Five year warranty
- Includes integrated backsplash
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Color Finish Category:
- Whites
- Color Finish Name:
- Solid White
- Depth:
- 3-11/16 in
- Faucet Center Size:
- 4 in
- Height:
- 10-7/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Vanity Top
- Length:
- 25 in
- Material:
- Cultured Marble
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Size:
- 25 in x 19 in
- Type:
- D551267
- Vanity Top Shape:
- Rectangle
- Width:
- 19 in