3-1/2 in. 6-Hole Door Hinge in Oil Rubbed Bronze

You last purchased this on
 
Design House

3-1/2 in. 6-Hole Door Hinge in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

3-1/2 in. 6-Hole Door Hinge in Oil Rubbed Bronze

  • Fast #
  • Part #D202499
  • Item #7517650
  • Manufacturer Part #202499
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Material:
Steel
UL Listed:
No