30 x 5/8 in. Towel Bar in Polished Aluminum

Part #D564401  |  Manufacturer Part #564401

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color finish: Aluminum
  • Easy to replace bar only
  • Size: 5/8" x 30"

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Aluminum

IAPMO Listed: No

Length: 30 in

Type: D564401

Width: 5/8 in

Frequently Purchased Together

+
+
+