37 x 22 in. 3-Hole 1-Bowl Cultured Marble Vanity Top in White

Part #D557645  |  Item #7635670  |  Manufacturer Part #557645

$ 218.17 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 37"W x 22"D
  • White
  • Square Bowl
  • 3 Pre-Drilled Holes For A 4" Center Mount
  • Drip Free Edge Lifted To Contain Water
  • 4" Backsplash

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.3

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 4 in

Color Finish: White

Color Finish Category: Whites

Depth: 6 in

Drain Location: Rear

Drain Opening: 1-3/4 in

Height: 8-3/4 in

IAPMO Listed: No

Installation Type: Drop-in

Length: 37 in

Material: Cultured Marble

Number Of Bowls: 1

Number of Holes: 3 Hole

Type: D557645

Vanity Top Shape: Rectangle

Width: 22 in