0 items

Design House 5-1/2 in. Drawer Cabinet Pull 5 Pack

D5647

Color Finish

Starting at $20.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color finish: Satin Nickel
  • Decorative pull
  • Includes 5 pulls
  • Includes installation hardware
  • One year limited warranty

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Handle Type
Pull
Length
5-1/2 in
Material
Zinc
Package Quantity
Pack of 5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday