6-Way Universal Deadbolt in Polished Brass

You last purchased this on
 
Design House

6-Way Universal Deadbolt in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

6-Way Universal Deadbolt in Polished Brass

  • Fast #
  • Part #D783217
  • Item #7223706
  • Manufacturer Part #783217
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Six way universal
  • For left or right hand doors
  • Five-year finish warranty
  • Fits 1-3/8" and 1-3/4" thick doors
  • Limited lifetime mechanical warranty
  • Adjusts for 2-3/4" and 2-3/8" backsets
  • ANSI grade-3 certified
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Door Hardware Type:
Latch
Lock Type:
Deadbolt
Product Type:
Deadbolt
Security Grade:
3
Thickness:
1.75 in
UL Listed:
No