24-3/4 in. 5-Light Medium E-26 Incandescent Chandelier in Satin Nickel

You last purchased this on
 
Design House

Aubrey 24-3/4 in. 5-Light Medium E-26 Incandescent Chandelier in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

Aubrey 24-3/4 in. 5-Light Medium E-26 Incandescent Chandelier in Satin Nickel

  • Fast #
  • Part #D556639
  • Item #7659057
  • Manufacturer Part #556639
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Satin Nickel Finish
  • White Frosted Glass
  • Aubrey Five Light Chandelier
  • Medium Base Sockets Use Up To 60 Watt Incandescent Light
  • Includes 60" Wire with 48" Chain
  • 24-3/4" Diameter
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Collection:
Aubrey
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Frosted White
Height:
23-5/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Formed Steel
Number of Lights:
5
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
24-3/4 in