Ball Bed and Bath Knob in Satin Nickel

You last purchased this on
 
Design House

Ball Bed and Bath Knob in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

Ball Bed and Bath Knob in Satin Nickel

  • Fast #
  • Part #D781864
  • Item #7223773
  • Manufacturer Part #781864
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ANSI grade-3 certified for residential security
  • Fits 2-3/4" and 2-3/8" backsets
  • Color finish: Satin Nickel
  • Limited lifetime mechanical warranty
  • Fits 1-3/8" and 1-3/4" thick doors
  • Privacy lock: locks from the inside with a turn-button and feature clearance hole on outside knob/lever to permit emergency release with a nail or like object
  • Five-year finish warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Privacy
Security Grade:
3
Thickness:
1.75 in
UL Listed:
No