Design House Ball Entry Knob in Polished Brass
D782938
Manufacturer Part #: 782938
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI Grade 3
- Handle Type
- Entry
- Height
- 2-5/8 in
- Security Grade
- 5
- Type
- D782938
- UL Listed
- No
- Width
- 2-5/8 in
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday