Design House Ball Hall and Closet Knob in Polished Brass

D782912

Manufacturer Part #: 782912

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Polished Brass
  • Designed for left or right hand doors
  • ANSI grade-3 certified for residential security

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Handle Type
Passage
Height
2-5/8 in
Security Grade
3
Type
D782912
UL Listed
No
Width
2-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday