Design House

C-Series Storeroom Lever in Satin Chrome

Part #D701847  |  Manufacturer Part #701847

Color/Finish:
Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color finish: Satin Chrome
  • Designed for left or right hand doors
  • ANSI grade-2 certified for commercial security
  • Fits 1-3/8" and 1-3/4" thick doors
  • UL listed for use on fire doors

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Grade 2

Collection: C-Series

Color Finish: Satin Chrome

Color Finish Category: Chromes

Depth: 5-33/100 in

Handle Type: Entry

Material: Stainless Steel

Security Grade: 2

Thickness: 1.75 in

Type: D701847

UL Listed: Yes

Width: 2-19/20 in