Camilla 25 in x 22 in Single Bowl Cultured Marble Vanity Top in Solid White

Part #D557629  |  Item #7635669  |  Manufacturer Part #557629

$ 145.46 EACH

Color/Finish:
Solid White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 25"W x 22"D
  • White
  • Square Bowl
  • 3 Pre-Drilled Holes For A 4" Center Mount
  • Drip Free Edge Lifted To Contain Water
  • 4" Backsplash
  • 5 Year Warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.3

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 4 in

Collection: Camilla

Color Finish: Solid White

Color Finish Category: Whites

Depth: 6 in

Drain Location: Rear

Drain Opening: 1-3/4 in

Height: 8-3/4 in

IAPMO Listed: No

Installation Type: Drop-in

Length: 25 in

Material: Cultured Marble

Number Of Bowls: 1

Number of Holes: 3 Hole

Size: 25 in x 22 in

Type: D557629

Vanity Top Shape: Rectangle

Width: 22 in