Concealed Mount and Wall Mount Toilet Tissue Holder in Satin Nickel
Concealed Mount and Wall Mount Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installation type: concealed screw
- Includes installation screws
- Color finish: Satin Nickel
- Easy installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3 in
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount, Concealed Screw
- Length:
- 6 in
- Material:
- Zinc
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Width:
- 6-3/10 in