Dane 60W 3-Light Vanity Fixture in Satin Nickel

Part #D578849  |  Item #7568984  |  Manufacturer Part #578849

$ 158.20 EACH

Color/Finish:
Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dane Three Light Vanity Fixture
  • 120 Volt
  • Satin Nickel Finish
  • White Frosted Glass
  • 7-5/8H x 31-7/8W
  • Medium Base Sockets Use Up To 60 Watt Incandescent Light

Specifications

ADA Compliant: No

Collection: Dane

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 6-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted White

Height: 7-5/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Material: Steel

Number Of Lights: 4

Sconce Type: Vanity

Type: D578849

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 31-7/8 in