Delavan 2-Way Adjustable Privacy Door Handle in Oil Rubbed Bronze

Part #D702340  |  Item #7517652  |  Manufacturer Part #702340

$ 36.78 EACH

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 3

Collection: Delavan

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Height: 2-5/8 in

Material: Nickel Plated

Security Grade: 3

Thickness: 1.75 in

UL Listed: Yes