Hall and Closet Door Lever in Satin Nickel
Delavan Hall and Closet Door Lever in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ANSI grade-3 certified for residential security
- UL listed for use on fire doors
- Color finish: Satin Nickel
- Five-year finish warranty
- Fits 1-3/8" and 1-3/4" thick doors
- Limited lifetime mechanical warranty
- Fits 2-3/4" and 2-3/8" backsets
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Collection:
- Delavan
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Passage
- Height:
- 2-5/8 in
- Material:
- Nickel Plated
- Security Grade:
- 3
- Thickness:
- 1.75 in
- UL Listed:
- No
- Width:
- 2-5/8 in