Design House

Delavan Straight Dummy Lever in Satin Chrome

Part #D780049  |  Item #7223681  |  Manufacturer Part #787598

$ 8.17 EACH

Color/Finish:
Satin Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  6
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Color finish: Satin Chrome
  • Fits 1-3/8" and 1-3/4" thick doors

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 3

Collection: Delavan

Color Finish: Satin Chrome

Color Finish Category: Chromes

Depth: 2-2/5 in

Handle Type: Dummy

Height: 2-2/5 in

Length: 5-9/10 in

Material: Steel

Security Grade: 3

Thickness: 1.75 in

Type: D780049

UL Listed: No

Width: 2-9/10 in